F96T8XLSP35 - 59W T8 96" 3500K Single Pin Base 78 Cri Fluor Lamp

Ge Lighting

  • $15.67 (Each)
  • $15.67 (Each)

  • $376.08 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F96T8XLSP35
Manufacturer
Ge Lighting
Manufacturer's Part Number
F96T8XLSP35
Description
59W T8 96" 3500K Single Pin Base 78 Cri Fluor Lamp
Ge Starcoat T8
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168418904 / 00043168418904
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.67 (Each)
Standard Packaging
$376.08 (Per 24)
Resources
Images
 
 
F96T8XLSP35 - Small Image
 
F96T8XLSP35 - Large Image
Attachments
 
 
F96T8XLSP35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Material, Color, and Finish
color rendering index (cri)
78 WTT
color temperature
3500.0 KV
Dimensions and Weight
Diameter
1.0 in
Length
33303013
Descriptions
Description
59W T8 96" 3500K SINGLE PIN BASE 78 CRI FLUOR LAMP
Product Type
41890 Slim Line / F20
extra long description
GEL F96T8/XL/SP35 41890 SLIM LINE /
Long Description
GE Starcoat T8
Additional Information
average life
24000.0 HR
lumens
5.8k lm
Base
Single Pin (Fa8)
Manufacturer Information
Manufacturers Part Number
F96T8XLSP35
Brand
GE Lighting
GTIN
00043168418904
UPC
043168418904
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Weight per each
0.91
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat