F96T12XLHL41WM - 60W T12 4100K 96" Single Pin Linear Fluor Lamp

Tungsram

  • $26.32 (Each)
  • $26.32 (Each)

  • $394.80 (Per 15)

Availability: Currently Out Of Stock
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
F96T12XLHL41WM
Manufacturer
Tungsram
Manufacturer's Part Number
F96T12XL/HL41/WM
Description
60W T12 4100K 96" Single Pin Linear Fluor Lamp
F96T12XL/HL41/WM-Circleville C and I Skus In Pulp
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168668583 / 00043168668583
Weight per unit
1.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.32 (Each)
Standard Packaging
$394.80 (Per 15)
Resources
Images
 
 
F96T12XLHL41WM - Small Image
 
F96T12XLHL41WM - Large Image
Attachments
 
 
F96T12XLHL41WM - Specification Sheet
Other Links
 
 
F96T12XLHL41WM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 Hz
Material, Color, and Finish
color temperature
4100.0 KV
color rendering index (cri)
80 C
Dimensions and Weight
Diameter
1.5 in
Length
96 WTT
Descriptions
Product Type
66858 Slim Line / F20
extra long description
GEL F96T12XL/HL41/WM 66858 SLIM LIN
Description
60W T12 4100K 96" SINGLE PIN LINEAR FLUOR LAMP
Long Description
F96T12XL/HL41/WM-CIRCLEVILLE C AND I SKUS IN PULP
Additional Information
average life
12000.0 HR
lumens
5.9k lm
Base
Single Pin (Fa8)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F96T12XL/HL41/WM
sub brand
GE®
GTIN
00043168668583
UPC
043168668583
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
1.39
Carton
1
Package
15
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F96T12XLHL41WM.
Jump To:

Cross Referenced

These items are similar to F96T12XLHL41WM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66858 GE Lighting 00043168668583
22101 Osram Sylvania 00046135221019
29478 Osram Sylvania 00046135294785
29478 Philips Lighting n/a
29858 Philips Lighting n/a
34201 Philips Lighting n/a

* All prices subject to change.

Begin Live Chat