F72T12DH0 - 85W T12 72" Daylight High Output 76 Cri R17D

Ge Current, A Daintree Company

  • $26.17 (Each)
  • $26.17 (Each)

  • $392.55 (Per 15)
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
F72T12DH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F72T12D/HO 15PK
Description
85W T12 72" Daylight High Output 76 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 85 W, 5350 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 72.0 In Length, Rapid, -29 °C Operating Temperature, 1.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168136990 / 00043168136990
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.17 (Each)
Standard Packaging
$392.55 (Per 15)
Resources
Images
 
 
F72T12DH0 - Small Image
 
F72T12DH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
85.0
Material, Color, and Finish
Base Type
Recessed Double Contact R17D
Color Rendering Index
75
color temperature
6500 k
Housing Material
Soda Lime
color rendering index (cri)
75.0
Dimensions and Weight
Length
72.0 in
Diameter
1.5
Descriptions
Product Type
Fluorescent Lamp
Description
85W T12 72" DAYLIGHT HIGH OUTPUT 76 CRI R17D
extra long description
GEL F72T12D/HO-15PK 13699 FLUORES
Long Description
FLuorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 85 W, 5350 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 72.0 in Length, Rapid, -29 °C Operating Temperature, 1.35 lb/EA
Short Description
FLuorescent Lamp, Recessed Double Contact R17D, T12, 75 CRI, 85 W
Additional Information
bulb shape
T12
average life
12000 h
Brightness (Lumens)
5350 lm
start type
Rapid Start
Minimum Operating Temperature
-29 °C
package quantity
15 CA
lumens
5350.0
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
F72T12D/HO 15PK
Brand
GE Current, a Daintree company
GTIN
00043168136990
UPC
043168136990
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
1.35 lb/EA
Weight per each
1.35
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F72T12DH0.
Jump To:

Similar Items

Similar items are close alternatives to F72T12DH0, though they may not be 100% alike.

85W T12 72" 65K Ho RI17D 76 Cri
  • Our Part #: S6460
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S6460
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 15 ($209.85) ·
S6460 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.99

Each

QTY:
Each
Add
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 650...
  • Our Part #: F72T12DH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F72T12/D/HO/25189
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($224.10) ·
F72T12DH0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F72T12DH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13699 GE Lighting 00043168136990
366534 Halco Lighting Technologies n/a
25189 Osram Sylvania 00046135251894
366534 Philips Lighting 00046677366537
F72DLHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat