F60T12DH0 - 75W T12 60" Daylight High Output 76 Cri R17D

Ge Current, A Daintree Company

  • $27.07 (Each)
  • $27.07 (Each)

  • $406.05 (Per 15)
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
F60T12DH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F60T12/D/HO-15PK
Description
75W T12 60" Daylight High Output 76 Cri R17D
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 75 W, 4400 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 60.0 In Length, Rapid, -29 °C Operating Temperature, 0.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168230773 / 00043168230773
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.07 (Each)
Standard Packaging
$406.05 (Per 15)
Stock Availability
Local Store
Find nearby stock
All Stores
87
Resources
Images
 
 
F60T12DH0 - Small Image
 
F60T12DH0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:
These alternate items can be purchased instead of F60T12DH0.
Jump To:

Similar Items

Similar items are close alternatives to F60T12DH0, though they may not be 100% alike.

OBS25120 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphos...
  • MFR Part #: F60T12/D/HO/25120
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($540.00) ·
F60T12DH0 - Sylvania-Ledvance

Check local availability

Total Availability: In Stock

Book Price

$18.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F60T12DH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
23077 GE Lighting 00043168230773
25120 Halco Lighting Technologies n/a
25120 Osram Sylvania 00046135251207
F60DLHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat