F40DXEC0 - 40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp

Ge Traditional Lamps

  • $4.96 (Each)
  • $4.96 (Each)

  • $148.80 (Per 30)

Availability: In Stock Locally
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
F40DXEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F40DX/ECO
Description
40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp
Ge Ecolux®, 40 WTT, 2050 LM, 6500 KV, 90 Cri, 1.5 In Diameter, 48 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168800976 / 00043168800976
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.96 (Each)
Standard Packaging
$148.80 (Per 30)
Resources
Images
 
 
F40DXEC0 - Small Image
 
F40DXEC0 - Large Image
 
F40DXEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.0
Material, Color, and Finish
color temperature
6500 k
color rendering index (cri)
90.0
Base Type
G13 Medium Bi-pin
Color Rendering Index
90
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.5
Length
48.0
Descriptions
extra long description
GEL F40DX/ECO 80097 FLUORESCENT F40
Description
40W T12 48" 6500K 90CRI BI PIN FLUORESCENT LAMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 h Average Life, 6500 k, 40 W, 2250 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, +10 °C Operating Temperature, 0.67 lb/EA
Features
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T12, 90 CRI, 40 W
Additional Information
average life
20000 h
lumens
2050.0
Base
Medium Bi-Pin (G13)
bulb shape
T12
Brightness (Lumens)
2250 lm
start type
Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
30 CA
Manufacturer Information
Manufacturers Part Number
F40DX/ECO
Brand
Ge Traditional Lamps
GTIN
00043168800976
UPC
043168800976
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.67 lb/EA
Weight per each
0.67
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F40DXEC0.
Jump To:

Similar Items

Similar items are close alternatives to F40DXEC0, though they may not be 100% alike.

40W T12 48" 65K Med Bi Pin 24000LM
  • Our Part #: S6638
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S6638
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($119.70) ·
S6638 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.99

Each

QTY:
Each
Add
40W, T12 Rapid Start Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Tem...
  • Our Part #: F40DX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F40/DX/24477
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($150.60) ·
F40DX - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F40DXEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14655 GE Lighting 00043168146555
F40DXECO GE Lighting 00043168800976
24599 Osram Sylvania 00046135245992
F34DXSS Osram Sylvania 46135245992
F40DX Osram Sylvania 46135244773
F40DXALTO Philips Lighting 46677273590
24477 Osram Sylvania 00046135244773

* All prices subject to change.

Begin Live Chat