F32T8SPP30EC0 - *Delisted* 32W T8 48" 3000K 80cri

Tungsram

  • $3.59 (Each)
  • $3.59 (Each)

  • $129.24 (Per 36)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
F32T8SPP30EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8/SPP30/ECO
Description
*Delisted* 32W T8 48" 3000K 80cri
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 H Average Life, 3000 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB/Ea
Slang Terms

Categories
Fluorescent Lamps - Linear Fluorescent Straight La
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663472 / 00043168663472
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.59 (Each)
Standard Packaging
$129.24 (Per 36)
Resources
Attachments
 
 
F32T8SPP30EC0 - Specification Sheet
Other Links
 
 
F32T8SPP30EC0 - Other
Images
 
 
F32T8SPP30EC0 - Large Image
 
F32T8SPP30EC0 - Large Image
Features
Wattage
32 W
Material, Color, and Finish
Base Type
Pin/Plug-In G13
Color Rendering Index
80
color temperature
3000 k
Housing Material
Soda Lime Glass
color rendering index (cri)
80 C
Dimensions and Weight
Diameter
1.0 in
Length
48.0 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
*DELISTED* 32W T8 48" 3000K 80CRI
Long Description
Linear Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 80, 30000 h Average Life, 3000 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb/EA
Short Description
48" Linear Fluorescent Lamp, Pin/Plug-In G13, T8, 80 CRI, 32 W, 5000K
extra long description
GEL F32T8/SPP30/ECO 66347 SLIM LINE
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
1 CT;36 PK
GREEN CERTIFICATION
Yes
lumens
2.9k lm
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8/SPP30/ECO
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168663472
UPC
043168663472
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb/EA
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
You must have an account to view stock levels
These alternate items can be purchased instead of F32T8SPP30EC0.
Jump To:

Similar Items

Similar items are close alternatives to F32T8SPP30EC0, though they may not be 100% alike.

F32T8/SPX30/Eco2
  • Our Part #: F32T8SPX30EC02
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F32T8/SPX30/ECO2
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($179.64)
F32T8SPX30EC02 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F32T8SPP30EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15486 GE Lighting 00043168154864
F32T8SPP30ECO GE Lighting 00043168663472
F32T8XLSP30ECO GE Lighting 00043168276160
21711 Osram Sylvania 00046135217111

* All prices subject to change.