F28T8XLSPP35EC0 - *Delisted* 28W T8 35K 80 Cri Energy Saving Fluor

Tungsram

  • $6.03 (Each)
  • $6.03 (Each)

  • $217.08 (Per 36)
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
F28T8XLSPP35EC0
Manufacturer
Tungsram
Manufacturer's Part Number
F28T8/XLSPP35ECO
Description
*Delisted* 28W T8 35K 80 Cri Energy Saving Fluor
F28T8/XLSPP35ECO-T8-SPP New Technical Lamps
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168664714 / 00043168664714
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.03 (Each)
Standard Packaging
$217.08 (Per 36)
Resources
Images
 
 
F28T8XLSPP35EC0 - Small Image
 
F28T8XLSPP35EC0 - Large Image
Attachments
 
 
F28T8XLSPP35EC0 - Specification Sheet
Other Links
 
 
F28T8XLSPP35EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
Thread Size 1/4 Inch-20 TPI
Material, Color, and Finish
color temperature
3500.0 KV
color rendering index (cri)
80 C
Dimensions and Weight
Length
72513
Diameter
1.0 in
Descriptions
Product Type
66471 Fluorescent
extra long description
GEL F28T8/XLSPP35ECO 66471 FLUORESC
Description
*DELISTED* 28W T8 35K 80 CRI ENERGY SAVING FLUOR
Long Description
F28T8/XLSPP35ECO-T8-SPP NEW TECHNICAL LAMPS
Additional Information
Base
Medium Bi-Pin (G13)
average life
40000.0 HR
lumens
2.6k lm
Manufacturer Information
Manufacturers Part Number
F28T8/XLSPP35ECO
Brand
TUNGSRAM
sub brand
GE®
GTIN
00043168664714
UPC
043168664714
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
PORTABLE THERMAL LABEL, PERMANENT ADHESIVE TYPE; B425 POLYOLEFIN MATERIAL; 0.788 INCH; 1.181 INCH; 250 QUANTITY; WHITE BACKGROUND COLOR; THERMAL TRANSFER TLS2200. PRINTER TYPE; BRADY. BRAND; TEMPERATURE RANGE -40 TO 194 DEG F; PTL MODEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F28T8XLSPP35EC0.
Jump To:

Similar Items

Similar items are close alternatives to F28T8XLSPP35EC0, though they may not be 100% alike.

Ge Ecolux®, 28 WTT, 2675 LM, 3500 KV, 85 Cri, 1 In Diameter, 48 In Length, Mediu...
  • Our Part #: F28T8XLSPX35EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F28T8/XLSPX35ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 36 ($241.92) ·
F28T8XLSPX35EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.72

Each

QTY:
Each
Add
28W, 48IN Mol, T8 Octron Extended Value Supersaver Fluorescent Lamp, 3500K Colo...
  • Our Part #: F028835XVSSEC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO28/835/XV/SS/ECO/21420
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
F028835XVSSEC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to F28T8XLSPP35EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
48278 GE Lighting 00043168482783
F28T8XLSPP35ECO GE Lighting 00043168664714
F28T8XLSPX35ECO GE Lighting 43168728645
22060 Osram Sylvania 00046135220609
FO28835XPSSECO3 Osram Sylvania 46135221781
FO28835XVSSECO Osram Sylvania 46135214202
FO30835XVSSECO Osram Sylvania 46135224461
FO32735SSECO Osram Sylvania 46135220609

* All prices subject to change.

Begin Live Chat