F17T8SP35EC0 - 17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $5.91 (Each)
  • $5.91 (Each)

  • $141.84 (Per 24)
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
F17T8SP35EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F17T8/SP35/ECO
Description
17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 3500 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457439 / 00043168457439
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.91 (Each)
Standard Packaging
$141.84 (Per 24)
Stock Availability
Local Store
Find nearby stock
All Stores
139
Resources
Images
 
 
F17T8SP35EC0 - Small Image
 
F17T8SP35EC0 - Large Image
 
F17T8SP35EC0 - Large Image
Specifications Sheets
 
 
F17T8SP35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 139

Location search:
These alternate items can be purchased instead of F17T8SP35EC0.
Jump To:

Similar Items

Similar items are close alternatives to F17T8SP35EC0, though they may not be 100% alike.

Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Me...
  • Our Part #: S8405
  • Atlanta Availability: 30
  • Total Availability: In Stock
  • MFR Part #: S8405
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($119.40) ·
S8405 - Satco

Atlanta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F17T8SP35EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45743 GE Lighting 00043168457439
21769 Osram Sylvania 00046135217692

* All prices subject to change.

Begin Live Chat