755 - *Delisted* T3.25 6.3V Mini Bayonet Base Incan

Ge Lighting

  • $1.94 (Each)
  • $1.94 (Each)

  • $19.40 (Per 10)

  • $97.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
755
Manufacturer
Ge Lighting
Manufacturer's Part Number
755-6.3
Description
*Delisted* T3.25 6.3V Mini Bayonet Base Incan
Mini Incandescent Lamp, T3 1/4 Shape, 4 LM Brightness (Lumens), 1 W, 6.3 V, 0.15 A, Hard Glass Material, 20000 H Average Life, Bayonet Base, 0.4 In Diameter, 1.19 In Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Miniature, Automotive & Sealed - Miniature Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101622 - Miniature lamp
UPC/GTIN
043168265911 / 00043168265911
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$19.40 (Per 10)
Standard Packaging
$97.00 (Per 50)
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Images
 
 
755 - Small Image
 
755 - Large Image
Attachments
 
 
755 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T3 1/4
Wattage
1 W
Current Rating
0.15 A
Material
Hard Glass
Voltage Rating
78211684055
Material, Color, and Finish
Base Type
Bayonet
Dimensions and Weight
Diameter
0.4 in
Length
1.19 in
Descriptions
Product Type
Mini Incandescent Lamp
Long Description
Mini Incandescent Lamp, T3 1/4 Shape, 4 lm Brightness (Lumens), 1 W, 6.3 V, 0.15 A, Hard Glass Material, 20000 h Average Life, Bayonet Base, 0.4 in Diameter, 1.19 in Length, 0.01 lb
Short Description
Mini Incandescent Lamp, T3 1/4, 1W, 6.3V
Additional Information
C-2R Filament
extra long description
GEL 755 26591 MINIATURE - HIGH VOLU
Description
*DELISTED* T3.25 6.3V MINI BAYONET BASE INCAN
Special Features
0.406IN Length
Additional Information
Brightness (Lumens)
4 lm
average life
20000 h
package quantity
50 CA
Base
Miniature Bayonet (Ba9s)
lumens
798
Manufacturer Information
Brand
GE Lighting
Manufacturers Part Number
755-6.3
GTIN
00043168265911
UPC
043168265911
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Indicator
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 755.
Jump To:

Similar Items

Similar items are close alternatives to 755, though they may not be 100% alike.

Miniature Lamp, Designation: 1847, 6.3 V, 0.95 WTT, T3 1/4 Shape, BA9S Miniature...
  • Our Part #: S7824
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S7824
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.50) ·
S7824 - Satco

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.75

Each

QTY:
Each
Add
0.94 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Sta...
  • Our Part #: 7556.3V
  • Big Spring Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 755/35763
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
7556.3V - Sylvania-Ledvance

Big Spring Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 755 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
755 GE Lighting 00043168265911
35763 Osram Sylvania 00046135357633

* All prices subject to change.

Begin Live Chat