THQL32070 - 3P 70A 240V Plug-In Circuit Breaker

Ge

  • $422.05 (Each)
  • $422.05 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
THQL32070
Manufacturer
Ge
Manufacturer's Part Number
THQL32070
Description
3P 70A 240V Plug-In Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications In Load Centers or Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories, and Can Be Ordered For Use In Hid Applications. The THQL32070 Breaker Features 3 Poles, An Amper
Slang Terms

Categories
Standard Trip Plug - 3 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164012149 / 00783164012149
Weight per unit
1071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$422.05 (Each)
Resources
Images
 
 
THQL32070 - Small Image
 
THQL32070 - Large Image
 
THQL32070 - Large Image
 
THQL32070 - Large Image
 
THQL32070 - Large Image
 
THQL32070 - Large Image
360 Images
 
 
THQL32070 - 360 Image
Attachments
 
 
THQL32070 - Specification Sheet
Other Links
 
 
THQL32070 - Other
Features
interrupt rating
10kA@120 Vac / 10kA@120/240 Vac / 10kA@240 Vac
Voltage Rating
240 V
Poles
3
amperage rating
70 A
Descriptions
Description
3P 70A 240V PLUG-IN CIRCUIT BREAKER
Product Type
Circuit Breaker 3P 70A 240 10ka
extra long description
GE THQL32070 CIRCUIT BREAKER 3P 70
Long Description
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32070 breaker features 3 poles, an amper
Special Features
Q Line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications in load centers or lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. The THQL32070 breaker features 3 poles, an amper
Additional Information
Load Rating
HACR
Trip Type
LI
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Manufacturers Part Number
THQL32070
Brand
GE
GTIN
00783164012149
UPC
783164012149
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
1071
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
You must have an account to view stock levels
These alternate items can be purchased instead of THQL32070.
Jump To:

Cross Referenced

These items are similar to THQL32070 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR370 Eaton 00786676368001
CH370 Eaton 00782113102139
GTHQL32070 GENERAL ELECTRIC n/a
THQL32070 GENERAL ELECTRIC 00783164012149
1D329 WW GRAINGER n/a
PC8370 ITE n/a
Q370 ITE n/a
QO370 Schneider Electric 00785901004387
Q370 Siemens 00783643148451
There were no add-on items found for THQL32070.

* All prices subject to change.