THQL1120GFT - Emcb Gfci 10KA QL 1P 120/

Ge

  • $401.66 (Each)
  • $401.66 (Each)

  • $4,016.60 (Per 10)
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
THQL1120GFT
Manufacturer
Ge
Manufacturer's Part Number
THQL1120GFT
Description
Emcb Gfci 10KA QL 1P 120/
THQL 1P 120V 20A Gfci Self-Test
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164485301 / 00783164485301
Weight per unit
479 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$401.66 (Each)
Carton
$4,016.60 (Per 10)
Standard Packaging
$401.66 (Each)
Resources
Images
 
 
THQL1120GFT - Small Image
 
THQL1120GFT - Large Image
 
THQL1120GFT - Large Image
 
THQL1120GFT - Large Image
 
THQL1120GFT - Large Image
 
THQL1120GFT - Large Image
360 Images
 
 
THQL1120GFT - 360 Image
Attachments
 
 
THQL1120GFT - Specification Sheet
Other Links
 
 
THQL1120GFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10kA@120 Vac
amperage rating
20
Voltage Rating
240 V
Descriptions
extra long description
GE THQL1120GFT THQL 1P 120V 20A GFC
Product Type
THQL 1P 120V 20A Gfci Self-Test
Description
EMCB GFCI 10KA QL 1P 120/
Long Description
THQL 1P 120V 20A GFCI SELF-TEST
Special Features
Ground fault circuit interrupter (GFCI) breakers provide protection of receptacles located in the outdoors, in bathrooms, garages and spa areas. This applies to not only to new construction, but also to existing homes. When an electrical outlet is replaced in a location that requires ground-fault protection, the new outlet must be GFCI approved according to the NEC. All Q Line circuit breakers are one inch wide per pole, compact devices that feature: Quick-make / Quick-break mechanisms, common trip bars,
Additional Information
Load Rating
HACR
Trip Type
LIG
trip range
Non-Interchangeable
frame
Q-Line
Manufacturer Information
Brand
GE
Manufacturers Part Number
THQL1120GFT
GTIN
00783164485301
UPC
783164485301
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
479
Carton
10
Package
1
Uses, Certifications, and Standards
standard
E51075
Application
Model 3 Ground Fault Circuit Interrupter (GFCI)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat