TH3361 - TH3361 30A 600V Fusible Type1

Ge

  • $900.11 (Each)
  • $900.11 (Each)

Availability: Currently Out Of Stock
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
TH3361
Manufacturer
Ge
Manufacturer's Part Number
TH3361
Description
TH3361 30A 600V Fusible Type1
No Matter The Application, Weâve Got You Covered With A Rugged, Reliable and Easy-to-Install Spec-Setter Safety Switch. 30A 3P HD N1 600V Fusible SW
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
783164009095 / 00783164009095
Weight per unit
10500 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$900.11 (Each)
Resources
Images
 
 
TH3361 - Small Image
 
TH3361 - Large Image
 
TH3361 - Large Image
 
TH3361 - Large Image
 
TH3361 - Large Image
 
TH3361 - Large Image
360 Images
 
 
TH3361 - 360 Image
Attachments
 
 
TH3361 - Specification Sheet
Other Links
 
 
TH3361 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
amperage rating
30
Voltage Rating
600 AC
Dimensions and Weight
Size
12.60 in
Descriptions
Product Type
30A 3P HD N1 600V Fusible SW
Description
TH3361 30A 600V FUSIBLE TYPE1
extra long description
GE TH3361 30A 3P HD N1 600V FUSIBLE
Long Description
No matter the application, weâve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 30A 3P HD N1 600V FUSIBLE SW
Special Features
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Qu
Manufacturer Information
Manufacturers Part Number
TH3361
Brand
GE
GTIN
00783164009095
UPC
783164009095
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Packaging
Weight per each
10500
Carton
1
Uses, Certifications, and Standards
Application
Heavy
Enclosure
NEMA 1 (Indoor)
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TH3361.
Jump To:

Cross Referenced

These items are similar to TH3361 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH361 Eaton Crouse-Hinds n/a
CUHDH361NGK Eaton n/a
DH361FGK Eaton 00782113205489
GTH3361 GENERAL ELECTRIC n/a
TH2261DC GENERAL ELECTRIC 00783164082166
TH3361 GENERAL ELECTRIC 00783164009095
TH3361600V GENERAL ELECTRIC n/a
1H344 WW GRAINGER n/a
HF361 ITE n/a
H361 Schneider Electric 00785901481843
78364315100 Siemens n/a
F351 Siemens n/a
HF261 Siemens 00783643173880
HF361 Siemens 00783643151000
HFN361 Westinghouse n/a

* All prices subject to change.

Begin Live Chat