IBBZ - #6-#2AWG Intrsystm BND BRDG ZNC Alloy

Galvan Industries

  • $12.00 (Each)
  • $12.00 (Each)

  • $120.00 (Per 10)
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
IBBZ
Manufacturer
Galvan Industries
Manufacturer's Part Number
IBBZ
Description
#6-#2AWG Intrsystm BND BRDG ZNC Alloy
Bonding Bridge Connector, Bonding Bridge Connector Accessory Type, #6 to #2 Awg Conductor Size, For Use With Intersystem Bonding Termination , Made In Usa, Zinc Alloy Material, 10 CT Package Quantity, Plastic Cover Snaps On and Provides Protection and An Easy and Aesthetically Pleasing Installation. Special Features, Cul Us E88878;Ul Listed, 0.42 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
-
UPC/EAN/GTIN
632591615044
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.00 (Each)
Standard Packaging
$120.00 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
583
Resources
Images
 
 
IBBZ - Small Image
 
IBBZ - Large Image
Specifications Sheets
 
 
IBBZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 583

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
583 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat