UBIZ0215 - Circuit Breaker Type Ubiz (Type RC3815) 2-Pole 15a

Connecticut Electric

  • $91.11 (Each)
  • $91.11 (Each)
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
UBIZ0215
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ0215
Description
Circuit Breaker Type Ubiz (Type RC3815) 2-Pole 15a
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type RC Circuit Breakers. Etl Listed. 10, 000 Aic 2-Pole 15a
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925030273 / 00094925030273
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.11 (Each)
Resources
Images
 
 
UBIZ0215 - Small Image
 
UBIZ0215 - Large Image
Attachments
 
 
UBIZ0215 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
amperage rating
15
Poles
2
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
0.75
Height
2.53
Length
4.81
Descriptions
Description
CIRCUIT BREAKER TYPE UBIZ (TYPE RC3815) 2-POLE 15A
Product Type
Zinsco Replacement 2P 15A Thin CB
extra long description
CON UBIZ0215 ZINSCO REPLACEMENT 2P
Short Description
UBI Z TYPE Q THIN 2P 15A
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type RC circuit breakers. ETL Listed. 10,000 AIC 2-pole 15A
Special Features
The only newly manufactured and Listed replacements available
Additional Information
trip range
None
Load Rating
1
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIZ0215
GTIN
00094925030273
UPC
094925030273
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIZ TYPE RC THIN REPLACEMENT
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Plug-In for use in Zinsco Load Centers
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
standard
ETL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UBIZ0215.
Jump To:

Similar Items

Similar items are close alternatives to UBIZ0215, though they may not be 100% alike.

2POLE 15AMP Zinsco
  • Our Part #: UBIZ0215
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($255.00) ·
UBIZ0215 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$255.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat