UBIP250 - Circuit Breaker Type Ubip. 2-Pole 50a

Connecticut Electric

  • $94.90 (Each)
  • $94.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
UBIP250
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIP250
Description
Circuit Breaker Type Ubip. 2-Pole 50a
Connecticut Electric Replacement Circuit Breaker For Pushmatic Circuit Breakers. Classified For Use In Pushmatic and Bulldog Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 50a
Slang Terms

Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925031072 / 00094925031072
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.90 (Each)
Resources
Images
 
 
UBIP250 - Small Image
 
UBIP250 - Large Image
Attachments
 
 
UBIP250 - Specification Sheet
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
amperage rating
50
connection
Bolt On
Material
DMC
actuator
Handle
Dimensions and Weight
Width
1.5
Height
3.53
Length
3.81
Descriptions
Description
CIRCUIT BREAKER TYPE UBIP. 2-POLE 50A
Long Description
Connecticut Electric replacement circuit breaker for Pushmatic circuit breakers. Classified for use in Pushmatic and Bulldog load centers. ETL Listed. 10,000 AIC. 2-pole, 50A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Pushmatic Replacement 2P 50A CB
extra long description
CON UBIP250 PUSHMATIC REPLACEMENT 2
Short Description
UBI P BOLT ON 2P 50A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIP250
GTIN
00094925031072
UPC
094925031072
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIP TYPE P REPLACEMENT
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Pushmatic
Application
Bolt-On for use in Pushmatic Load Centers
environmental conditions
Determined by panel for product
standard
ETL Listed
You must have an account to view stock levels

* All prices subject to change.