UBIF030N - 1P 30A Ubif NC Thin Breaker

Connecticut Electric

  • $38.81 (Each)
  • $38.81 (Each)

  • $388.10 (Per 10)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
UBIF030N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF030N
Description
1P 30A Ubif NC Thin Breaker
Connecticut Electric New Replacement Circuit Breaker For Federal Pacific Electric Type NC (Thin) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 1-Pole, 30a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019322 / 00094925019322
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.81 (Each)
Carton
$388.10 (Per 10)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
39
Resources
Images
 
 
UBIF030N - Small Image
 
UBIF030N - Large Image
 
UBIF030N - Large Image
Attachments
 
 
UBIF030N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
interrupt rating
10000 A
Voltage Rating
120/240 V ac
amperage rating
30
Material
DMC
actuator
Handle
connection
Push On
Current Rating
30 A
Dimensions and Weight
Width
0.5
Height
2.55
Length
3.36
Descriptions
Description
1P 30A UBIF NC THIN BREAKER
Long Description
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 0.5 in Overall Width
Special Features
The only newly manufactured and Listed replacements available
Product Type
Standard Trip Circuit Breaker
Features
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 30A.
Short Description
Standard Trip Circuit Breaker, 30 A, 120/240 VAC, Independent Tripping Mechanism
extra long description
CON UBIF030N FEDERAL PACIFIC REPL T
Additional Information
Load Rating
1
Trip Type
Thermal
Mounting Type
Plug-In
Overall Depth
3.36 in
Overall Height
2.55 in
circuit breaker type
Standard Trip Circuit Breaker
Overall Width
0.5 in
for use with
Federal Pacific Electric Loadcenter
Standards Met
ETL Listed
Manufacturer Information
Brand
Federal Pacific(R)
Zinsco(R)
Connecticut Electric
Manufacturers Part Number
UBIF030N
GTIN
00094925019322
UPC
094925019322
Taxonomies, Classifications, and Categories
Type
UBIF TYPE NC THIN REPLACEMENT
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
2 View Store
Nacogdoches
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat