UBIF0225N - Circuit Breaker Type Ubif (Thin). 2-Pole 25a

Connecticut Electric

  • Special Order Item
  • $0.00 (Per 0)

  • $79.95 (Each)
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
UBIF0225N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF0225N
Description
Circuit Breaker Type Ubif (Thin). 2-Pole 25a
Connecticut Electric Replacement Circuit Breaker For Federal Pacific Electric Type NC (Thin) Breakers. Classified and Approved For Use In Federal Pacific Load Centers. Etl Listed. 10, 000 Aic. 2-Pole, 25a
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925001204 / 00094925001204
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.95 (Each)
Carton
None Available
Resources
Images
 
 
UBIF0225N - Small Image
 
UBIF0225N - Large Image
Attachments
 
 
UBIF0225N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
25
interrupt rating
10000
Voltage Rating
120/240
Poles
2
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
1
Length
3.36
Height
2.55
Descriptions
Long Description
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 25A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Federal Pacific Repl Thin 2P 25A CB
Description
CIRCUIT BREAKER TYPE UBIF (THIN). 2-POLE 25A
extra long description
CON UBIF0225N FEDERAL PACIFIC REPL
Short Description
UBI F TYPE NC THIN 2P 25A
Additional Information
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Manufacturers Part Number
UBIF0225N
Brand
Connecticut Electric
GTIN
00094925001204
UPC
094925001204
Taxonomies, Classifications, and Categories
Type
UBIF TYPE NC THIN REPLACEMENT
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.3
Carton
0
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UBIF0225N.
Jump To:

Similar Items

Similar items are close alternatives to UBIF0225N, though they may not be 100% alike.

Slimline 2POLE 25amp
  • Our Part #: UBIF0225N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($141.12) ·
UBIF0225N - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$141.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat