UBIF020N - 1P 20A Ubif NC Thin Breaker

Connecticut Electric

  • $38.81 (Each)
  • $38.81 (Each)

  • $776.20 (Per 20)

  • $2,328.60 (Per 60)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
UBIF020N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF020N
Description
1P 20A Ubif NC Thin Breaker
Standard Trip Circuit Breaker, 20 A, Plug-In, 120/240 V Ac, 3.36 In Overall Depth, 2.55 In Overall Height, 0.5 In Overall Width
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019315 / 00094925019315
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.81 (Each)
Carton
$776.20 (Per 20)
Standard Packaging
$2,328.60 (Per 60)
Resources
Images
 
 
UBIF020N - Small Image
 
UBIF020N - Large Image
 
UBIF020N - Large Image
Attachments
 
 
UBIF020N - Specification Sheet
Features
Current Rating
20 A
interrupt rating
10000 A
Voltage Rating
120/240 V ac
Poles
1
Phase
1
connection
Push On
amperage rating
20
Material
DMC
actuator
Handle
Dimensions and Weight
Width
0.5
Height
2.55
Length
3.36
Descriptions
Description
1P 20A UBIF NC THIN BREAKER
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 20 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 0.5 in Overall Width
Features
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 20A.
Short Description
Standard Trip Circuit Breaker, 20 A, 120/240 VAC
extra long description
CON UBIF020N FEDERAL PACIFIC REPL T
Special Features
The only newly manufactured and Listed replacements available
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-In
Overall Depth
3.36 in
Overall Height
2.55 in
Overall Width
0.5 in
for use with
Federal Pacific Electric Loadcenter
Standards Met
ETL Listed
Load Rating
1
Trip Type
Thermal
Manufacturer Information
Brand
Federal Pacific(R)
Connecticut Electric
Manufacturers Part Number
UBIF020N
GTIN
00094925019315
UPC
094925019315
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THIN REPLACEMENT
Packaging
Weight per each
0.35
Carton
20
Package
60
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
You must have an account to view stock levels

* All prices subject to change.