FLUKE789 - Processmeter

Fluke

  • $1688.33 (Each)
  • $1,688.33 (Each)
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
FLUKE789
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-789
Description
Processmeter
The Fluke 787 Was The First Tool to Combine A DMM and A Loop Calibrator to Give Process Technicians Double The Power In One Tool. Now It’S Even Better, The Range Is Extended With The New Fluke 789 – The Ultimate Loop Calibration Multimeter.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969112192 / 00095969112192
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,688.33 (Each)
Resources
Images
 
 
FLUKE789 - Small Image
 
FLUKE789 - Large Image
 
FLUKE789 - Large Image
Other Links
 
 
FLUKE789 - Other
Attachments
 
 
FLUKE789 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
1,414k//1,000
Descriptions
extra long description
FLK FLUKE-789 PROCESSM, 1200 OHMS
Long Description
The Fluke 787 was the first tool to combine a DMM and a loop calibrator to give process technicians double the power in one tool. Now it’s even better, the range is extended with the new Fluke 789 – the ultimate loop calibration multimeter.
Product Type
Processm, 1200 Ohms
Description
PROCESSMETER
Manufacturer Information
Manufacturers Part Number
FLUKE-789
Brand
FLUKE
GTIN
00095969112192
UPC
095969112192
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Frequency Rating
19.999k
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLUKE789.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FLUKE789.

Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Len...
  • Our Part #: 789
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE789
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,688.33) ·
789 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,688.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat