FLUKE375FC - 600A Ac/DC TRMS Wireless Clamp

Fluke

  • $678.14 (Each)
  • $678.14 (Each)
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
FLUKE375FC
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-375/FC
Description
600A Ac/DC TRMS Wireless Clamp
The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces. In Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools. Clamp Meter With Operating Temperatur -10 Deg C to +50 Deg C, 60000 Ohms.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969798464 / 00095969798464
Weight per unit
2.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$678.14 (Each)
Resources
Images
 
 
FLUKE375FC - Small Image
 
FLUKE375FC - Large Image
 
FLUKE375FC - Large Image
Attachments
 
 
FLUKE375FC - Specification Sheet
Other Links
 
 
FLUKE375FC - Other
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
CAT IV 600 V / CAT III 1000 V safety rating
Descriptions
Product Type
CLP M, 600A, 60K Ohms
Description
600A AC/DC TRMS WIRELESS CLAMP
extra long description
FLK FLUKE-375-FC CLP M, 600A, 60K O
Long Description
The Fluke 370 FC Series offers advanced troubleshooting performance. The iFlex flexible current probe allows for easy measurement around wires in tight spaces. In addition, all three clamps are now part of the Fluke Connect family of wireless test tools. Clamp Meter with operating temperatur -10 Deg C to +50 Deg C, 60000 OHMS.
Manufacturer Information
Manufacturers Part Number
FLUKE-375/FC
Brand
FLUKE
GTIN
00095969798464
UPC
095969798464
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
2.09
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLUKE375FC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FLUKE375FC.

The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex F...
  • Our Part #: 375FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE-375 FC
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($678.14) ·
375FC - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$678.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FLUKE375FC, though they may not be 100% alike.

Ac Clamp Meter, 2% ±5 Digits (48 – 62 HZ) (Ac Current);1.0% ±5 Digits (48 – 62 H...
  • Our Part #: 373
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE373
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($391.68) ·
373 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$391.68

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat