AM250 - Professional Electrical Multimeter

Amprobe

  • $127.06 (Each)
  • $127.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AM250
Manufacturer
Amprobe
Manufacturer's Part Number
AM-250
Description
Professional Electrical Multimeter
Professional Electrical Multimeter
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969523158 / 00095969523158
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$127.06 (Each)
Resources
Images
 
 
AM250 - Small Image
 
AM250 - Large Image
Attachments
 
 
AM250 - Specification Sheet
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
3.8 Inch Width x 1.8 Inch Depth x 7.6 Inch Height
Descriptions
Description
PROFESSIONAL ELECTRICAL MULTIMETER
Product Type
Electrical Digital Multimeter
extra long description
DIGITAL TYPE; 3.8 INCH WIDTH X 1.8 INCH DEPTH X 7.6 INCH HEIGHT SIZE; +/- (2 PERCENT + 6) AC VOLTAGE, +/- (4 PERCENT/1.5 PERCENT + 5D) DC VOLTAGE, +/- (2 PERCENT + 5D/1.2 PERCENT + 3D) AC CURRENT, +/- (3.5 PERCENT + 6D) CAPACITANCE, +/- (0.5 PERCENT + 4D) FREQUENCY ACCURACY; 3-3/4 DIGIT BACKLIGHT LCD DISPLAY TYPE; UL (CANADA AND US), CE, CAN/CSA C22.2, C-TICK APPROVAL; (2) 1.5 VOLT AAA BATTERY TYPE; TEST LEAD (PAIR), BANANA PLUG K-TYPE THERMOCOUPLE, BATTERY, USER MANUAL INCLUSION; -20 TO 300 DEG C TEMPERAT
Long Description
ELECTRICAL DIGITAL MULTIMETER, DIGITAL TYPE; 3.8 INCH WIDTH X 1.8 INCH DEPTH X 7.6 INCH HEIGHT SIZE
Commodity Description
Meters, Panel Instruments & Accessories
Additional Information
Power Consumption 3.2 Milliamp; Operating Temperature Rating 0 to 40 Deg C; Safety Rating CAT III, CAT IV; Application Industrial; Applicable Standard EN61000-4-2/4-3
Additional Information
Temperature Range
-20 to 300 Deg C
Battery Type
(2) 1.5 Volt AAA
Accuracy
+/- (2 Percent + 6) AC Voltage, +/- (4 Percent/1.5 Percent + 5d) DC Voltage, +/- (2 Percent + 5d/1.2 Percent + 3d) AC Current, +/- (3.5 Percent + 6d) Capacitance, +/- (0.5 Percent + 4d) Frequency
AC Current Range
40/400 Microamp, 400/4000 Milliamp, 4/10 Amp
Display Type
3-3/4 Digit Backlight LCD
DC Current Range
40/400 Microamp, 400/4000 Milliamp, 4/10 Amp
AC Voltage Range
400 Millivolt, 4/40/400/1000 Volt
DC Voltage Range
400 Millivolt, 4/40/400/1000 Volt
Resistance Range
400 OHM, 4/40/400 KILO OHM, 4/40 MEGA OHM
Capacitance Range
500 Nanofarad, 5/50/500/3000 Microfarad
Frequency Range
5/50/500 Hertz, 5/50/500 Kilo Hertz, 1 Mega Hertz
Parameter Measured
AC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Continuity, Temperature, Diode Test, Duty Cycle
Inclusion
Test Lead (Pair), Banana Plug K-Type Thermocouple, Battery, User Manual
Manufacturer Information
Brand
Fluke Electronics
Model
AM
Manufacturers Part Number
AM-250
GTIN
00095969523158
UPC
095969523158
Taxonomies, Classifications, and Categories
Type
DIGITAL
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), CE, CAN/CSA C22.2, C-Tick
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat