773 - Milliamp Process Clamp Meter

Fluke

  • $2225.36 (Each)
  • $2,225.36 (Each)
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
773
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-773
Description
Milliamp Process Clamp Meter
Milliamp Process Clamp Meters Can Measure Ma Signals Without Breaking The Loop. The Fluke 773 Ma Clamp Meter Is Fluke’S Premier Ma Clamp Meter, Providing You With The Best In Troubleshooting and Process Calibration Power. Need More Hours In Your Day. Save Time By Not Breaking The Loop On 4-20 Ma Signal Measurements. Are You Spending Time: Taking Ma Measurements By Removing A Wire and Breaking The Loop Calling The Control Room to Isolate A Loop Testing Analog Input/Output On A Console Troubleshooting De
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111905 - Electronic measuring probes
UPC/GTIN
095969475822 / 00095969475822
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,225.36 (Each)
Resources
Images
 
 
773 - Small Image
 
773 - Large Image
Attachments
 
 
773 - Specification Sheet
Other Links
 
 
773 - Other
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
0 to 30
amperage rating
100m
Descriptions
extra long description
FLK FLUKE-773 MILLIAMP PROCESS CLP
Description
MILLIAMP PROCESS CLAMP METER
Product Type
Milliamp Process CLP M, In-Circuit Meas
Long Description
Milliamp process clamp meters can measure mA signals without breaking the loop. The Fluke 773 mA Clamp Meter is Fluke’s premier mA Clamp Meter, providing you with the best in troubleshooting and process calibration power. Need more hours in your day. Save time by NOT breaking the loop on 4-20 mA signal measurements. Are you spending time: Taking mA measurements by removing a wire and breaking the loop Calling the control room to isolate a loop Testing analog input/output on a console Troubleshooting de
Additional Information
dimensions
11.61 x 5.91 x 2.95
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-773
GTIN
00095969475822
UPC
095969475822
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.38
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-10 to 50 ºc
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat