WRSGF15W - Gfci WR ST Duplex 15A 125V WH

Eaton

  • $23.88 (Each)
  • $23.88 (Each)

  • $238.77 (Per 10)

  • $2,387.69 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRSGF15W
Manufacturer
Eaton
Manufacturer's Part Number
WRSGF15W
Description
Gfci WR ST Duplex 15A 125V WH
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.27 In Width, 4.20 In Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743078 / 00032664743078
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.88 (Each)
Carton
$23.88 (Each)
Standard Packaging
$238.77 (Per 10)
Resources
Images
 
 
WRSGF15W - Large Image
 
WRSGF15W - Large Image
 
WRSGF15W - Large Image
 
WRSGF15W - Large Image
 
WRSGF15W - Large Image
 
WRSGF15W - Large Image
 
WRSGF15W - Small Image
 
WRSGF15W - Large Image
 
WRSGF15W - Video
Attachments
 
 
WRSGF15W - Specification Sheet
Other Links
 
 
WRSGF15W - Other
 
WRSGF15W - Other
 
WRSGF15W - Other
 
WRSGF15W - Other
 
WRSGF15W - Other
 
WRSGF15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Voltage Rating
125 V
Material
Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body)
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.27 in
Length
1.68 in
Height
4.20 in
Descriptions
Product Type
Duplex Receptacle
Description
GFCI WR ST DUPLEX 15A 125V WH
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.27 in Width, 4.20 in Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant
Features
Specification Grade - Weather Resistant Duplex GFCIs are built to meet every need in commercial, industrial and institutional settings, whether permanent or temporary – and is fully compliant with the latest UL943 standards for GFCIs, providing the most recent change to the standard by offering self testing capability. Complies with 2017 NEC Article 406.9 that states that all receptacles installed in wet or damp locations must be weather resistant. Weather resistant receptacles offer protection from rain,
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, WR
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD WRSGF15W GFCI WR ST Duplex 15A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Resistance Properties
Weather Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498;UL Certified to CSA C22.2, no. 42;Meets all UL943 (GFCI) and UL498 (receptacles) requirements;NOM/ANSI Certified
media
Yes
dimensions
2.0380 IN X 2.8610 IN X 4.6140 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
WRSGF15W
GTIN
00032664743078
UPC
032664743078
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial;Residential
standard
cULus Listed
environmental conditions
Weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WRSGF15W.
Jump To:

Similar Items

Similar items are close alternatives to WRSGF15W, though they may not be 100% alike.

Gfci TWR Self Test Duplex 15A 125V WH
  • Our Part #: TWRGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.80) · 60 ($1,396.80) ·
TWRGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.28

Each

QTY:
Each
Add
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired ...
  • Our Part #: TWRSGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRSGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TWRSGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat