WP1 - Cover 1G WP Sglrec/Inlet Nylon 1.75"D Gy

Eaton

  • $78.43 (Each)
  • $78.43 (Each)

  • $784.30 (Per 10)
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
WP1
Manufacturer
Eaton
Manufacturer's Part Number
WP1
Description
Cover 1G WP Sglrec/Inlet Nylon 1.75"D Gy
Eaton Weatherpoof Receptacle Cover, Self-Closing, Surface Mount, Gray, Single Receptacle, 1.75 In Diameter, Wet, Glass-Filled Nylon, Single-Gang, Vertical
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
040893627373 / 00040893627373
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.43 (Each)
Standard Packaging
$784.30 (Per 10)
Resources
Images
 
 
WP1 - Large Image
 
WP1 - Large Image
 
WP1 - Large Image
 
WP1 - Large Image
 
WP1 - Small Image
Other Links
 
 
WP1 - Other
 
WP1 - Other
 
WP1 - Other
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
Glass Filled Nylon
Material, Color, and Finish
Color
Gray
Descriptions
Description
COVER 1G WP SGLREC/INLET NYLON 1.75"D GY
extra long description
EWD WP1 Cover 1G WP SglRec/Inlet Ny
Product Type
Cover 1G WP Sglrec/Inlet Nylon 1.75"D Gy
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton weatherpoof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, 1.75 in diameter, Wet, Glass-filled nylon, Single-gang, Vertical
Special Features
Self-closing
Manufacturer Information
Brand
Eaton Wiring Devices
GTIN
00040893627373
UPC
040893627373
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP1.
Jump To:

Cross Referenced

These items are similar to WP1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20405 Bryant Electric 00781786618459
20416D Eaton Wiring Devices 00040893629940
20416N Eaton Wiring Devices 00040893627434
WP1 Eaton Wiring Devices 00040893627373
HBL20405 Hubbell Wiring Device-Kellems 00783585808956
WP1 Hubbell Wiring Device-Kellems 00783585392271
WP1 Leviton 00078477677773
WPG1 Legrand Pass & Seymour 00785007065305
WPC1 Bryant Electric 00781786001565

* All prices subject to change.

Begin Live Chat