WIU1D - Cover While In Use Weatherbox 1G Deep Gy

Eaton

  • $15.15 (Each)
  • $15.15 (Each)

  • $45.45 (Per 3)

Availability: Currently Out Of Stock
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
WIU1D
Manufacturer
Eaton
Manufacturer's Part Number
WIU-1D
Description
Cover While In Use Weatherbox 1G Deep Gy
Eaton Non-Metallic While-In-Use Weather Protective Cover, Self-Closing, 4.75 In Depth, Surface Mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-Gang, Horizontal, Vertical, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664644511 / 00032664644511
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.15 (Each)
Standard Packaging
$45.45 (Per 3)
Resources
Images
 
 
WIU1D - Large Image
 
WIU1D - Large Image
 
WIU1D - Large Image
 
WIU1D - Small Image
 
WIU1D - Large Image
Specifications Sheets
 
 
WIU1D - Specification Sheet
Other Links
 
 
WIU1D - Other
 
WIU1D - Other
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
Rugged Uv-Resistant Polycarbonate
Number of Gangs
1
Shape
Rectangle
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Weather Box Cover
Long Description
Weather Box Cover, 1 Gang, 4.40 (L) x 4.40 (D) x 6.03 (H) in, Horizontal/Vertical Mount, Rectangle, Rugged UV-Resistant Polycarbonate Material, Gray, 0.7299 lb
Special Features
Single Gang;With 3 Inserts for 16 Different Configurations;Pre-Mounted Gasket
Description
COVER WHILE IN USE WEATHERBOX 1G DEEP GY
Features
WeatherBox 1-Gang Covers Exclusive patented design protects against rain, snow and ice. Rugged UV Resistant Polycarbonate cover and back protects devices without cracking or breaking and is non-corrosive and nonconductive. Moveable hinges reposition easily for vertical or horizontal mounting. Includes 3 inserts for 16 different configurations. Exceeds UL outdoor low voltage landscape lighting requirements. Box cover includes pre-mounted gasket. Meets 1999 NEC Article 210-60 (b). Meets 2005 NEC Article 406.
Short Description
1 Gang, Horizontal/Vertical Mount, WeatherBox Cover, Gray
extra long description
EWD WIU-1D Cover While In Use Weath
Additional Information
dimensions
4.40 (L) x 4.40 (D) x 6.03 (H) in
Mounting Type
Horizontal/Vertical Mount
package quantity
1 ct
Standards Met
NEC Meets 1999 NEC Article 210-60 (b). Meets 2005 NEC Article 406.8 (B)
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
WIU-1D
GTIN
00032664644511
UPC
032664644511
Taxonomies, Classifications, and Categories
Type
While-in-Use cover
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.7299 lb
Weight per each
3
Carton
1
Package
3
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Industrial
nema rating
Nema 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WIU1D.
Jump To:

Cross Referenced

These items are similar to WIU1D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW57350 Bryant Electric 00883778303791
WIU-1D Eaton Wiring Devices 00032664644511
5966-DCL Leviton n/a
5976-DCL Leviton 00078477127469
5977DGY Leviton 00078477855973
WIUC10DCL Legrand Pass & Seymour 00785007037067

* All prices subject to change.

Begin Live Chat