WD1222V - SW Tog DP 20A 120/277V Const Grad B&S Iv

Eaton

  • $8.14 (Each)
  • $8.14 (Each)

  • $81.40 (Per 10)
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
WD1222V
Manufacturer
Eaton
Manufacturer's Part Number
WD1222V
Description
SW Tog DP 20A 120/277V Const Grad B&S Iv
Toggle Switch, Ivory, Screw, Polycarbonate, Flush, Two-Pole, Dual Pole, Brass, 120/277 Vac, #14 to 10 Awg, Back and Side
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664735752 / 00032664735752
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.14 (Each)
Standard Packaging
$81.40 (Per 10)
Resources
Attachments
 
 
WD1222V - Specification Sheet
Images
 
 
WD1222V - Large Image
 
WD1222V - Small Image
Other Links
 
 
WD1222V - Other
 
WD1222V - Other
 
WD1222V - Other
 
WD1222V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
Poles
2
Material
Polycarbonate
Descriptions
Product Type
SW Tog DP 20A 120/277V Const Grad B&S Iv
extra long description
EWD WD1222V SW TOG DP 20A 120/277V
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Description
SW TOG DP 20A 120/277V CONST GRAD B&S IV
Long Description
Toggle Switch, Ivory, Screw, Polycarbonate, Flush, Two-pole, Dual Pole, Brass, 120/277 Vac, #14 to 10 AWG, Back and side
Special Features
Commercial Grade
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Manufacturers Part Number
WD1222V
Brand
Eaton
GTIN
00032664735752
UPC
032664735752
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WD1222V.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WD1222V.

Toggle Switch, Ivory, Screw, Polycarbonate, Flush, Two-Pole, Dual Pole, Brass, 1...
  • Our Part #: 1222V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WD1222V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($81.40) ·
1222V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.14

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat