VGF15WM - 15A WHT Gfci RCPT

Eaton

  • $11.59 (Each)
  • $11.59 (Each)

  • $115.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VGF15WM
Manufacturer
Eaton
Manufacturer's Part Number
VGF15W-M
Description
15A WHT Gfci RCPT
Gfci Deco Duplex 15A 125V Mid WLPLT WH
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657771 / 00032664657771
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.59 (Each)
Carton
$11.59 (Each)
Standard Packaging
$115.90 (Per 10)
Resources
Images
 
 
VGF15WM - Small Image
 
VGF15WM - Large Image
Brochures
 
 
VGF15WM - Brochure
Features
Voltage Rating
125 A
amperage rating
15 A
Poles
2 Pole/ 3 Wire
connection
4714 Lm
Material
Nylon Top Housing, Polycarbonate Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Duplex 15A 125V Mid WLPLT WH
Description
15A WHT GFCI RCPT
Long Description
GFCI Deco Duplex 15A 125V Mid Wlplt WH
Special Features
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
VGF15W-M
sub brand
Arrow Hart
GTIN
00032664657771
UPC
032664657771
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Hospital,GFCI,Back And Side Wire
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
You must have an account to view stock levels
These alternate items can be purchased instead of VGF15WM.
Jump To:

Similar Items

Similar items are close alternatives to VGF15WM, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Co...
  • Our Part #: SGF15WM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGF15WM
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($280.80)
SGF15WM - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VGF15WM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VGF15W-M Eaton Wiring Devices 00032664657771
7599-MW Leviton n/a

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds