TRSGF15W - Gfci TR Self Test Duplex 15A 125V WH

Eaton

  • $24.37 (Each)
  • $24.37 (Each)

  • $243.70 (Per 10)

In-Stock: 2,749 available at other locations ( find a store with stock)
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
TRSGF15W
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15W
Description
Gfci TR Self Test Duplex 15A 125V WH
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739903 / 00032664739903
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Standard Packaging
$243.70 (Per 10)
Stock Availability
Oklahoma City
0 (Find nearest stock)
All Stores
2,749
Resources
Images
 
 
TRSGF15W - Small Image
 
TRSGF15W - Large Image
 
TRSGF15W - Large Image
 
TRSGF15W - Large Image
 
TRSGF15W - Large Image
 
TRSGF15W - Large Image
 
TRSGF15W - Video
Attachments
 
 
TRSGF15W - Specification Sheet
Other Links
 
 
TRSGF15W - Other
 
TRSGF15W - Other
 
TRSGF15W - Other
 
TRSGF15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
Voltage Rating
125 V
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Self-Test Duplex Receptacle
Description
GFCI TR SELF TEST DUPLEX 15A 125V WH
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, WR
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant, 0.4 lb
Features
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Special Features
Specification Grade and Wiring Type Back and Side Wire
extra long description
EWD TRSGF15W GFCI TR Self Test Dupl
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRSGF15W
GTIN
00032664739903
UPC
032664739903
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight
0.4 lb
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TRSGF15W.
Jump To:

Similar Items

Similar items are close alternatives to TRSGF15W, though they may not be 100% alike.

Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design
  • Our Part #: TRGF15W
  • Oklahoma City Availability: 187
  • Total Availability: In Stock
  • MFR Part #: TRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($268.40) · 60 ($1,610.40) ·
TRGF15W - Eaton Wiring Devices

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$26.84

Each

QTY:
Each
Add
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRW
  • Oklahoma City Availability: 10
  • Total Availability: In Stock
  • MFR Part #: 1597TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($183.80) ·
1597TRW - Pass & Seymour/Legrand

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$18.38

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nyl...
  • MFR Part #: TRVGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.60) ·
TRVGF15W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$15.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat