TRAFCI20W - Afci TR Duplex 20A 125V WH

Eaton

  • $34.35 (Each)
  • $34.35 (Each)

  • $343.50 (Per 10)
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
TRAFCI20W
Manufacturer
Eaton
Manufacturer's Part Number
TRAFCI20W
Description
Afci TR Duplex 20A 125V WH
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739538 / 00032664739538
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Standard Packaging
$343.50 (Per 10)
Resources
Images
 
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Small Image
 
TRAFCI20W - Video
Attachments
 
 
TRAFCI20W - Specification Sheet
Brochures
 
 
TRAFCI20W - Brochure
Other Links
 
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
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
125V
amperage rating
20A
Descriptions
Features
Eaton’s Slim Arc Fault Circuit Interrupter (AFCI) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton’s AFCI receptacles are a great alternative to AFCI breakers where local reset is desired.
Product Type
Afci TR Duplex 20A 125V WH
Description
AFCI TR DUPLEX 20A 125V WH
extra long description
EWD TRAFCI20W AFCI TR Duplex 20A 12
Long Description
Eaton AFCI receptacle,Tamper resistant,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
Visual trip indicator light
Additional Information
media
Yes
dimensions
2.0000 IN X 4.8130 IN X 4.6250 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRAFCI20W
GTIN
00032664739538
UPC
032664739538
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFCI receptacle
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat