TR775WB0XSP - Clockhanger W/SGL RECP15A 125V 2P3W W TR

Eaton

  • $13.55 (Each)
  • $13.55 (Each)

  • $135.50 (Per 10)
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
TR775WB0XSP
Manufacturer
Eaton
Manufacturer's Part Number
TR775W-BOX-SP
Description
Clockhanger W/SGL RECP15A 125V 2P3W W TR
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Recessed, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face and Back Body, 5-15R, Single, Screw, Thermoplastic, Retail Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664672361 / 00032664672361
Weight per unit
0.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.55 (Each)
Standard Packaging
$135.50 (Per 10)
Resources
Images
 
 
TR775WB0XSP - Small Image
 
TR775WB0XSP - Large Image
 
TR775WB0XSP - Large Image
 
TR775WB0XSP - Large Image
 
TR775WB0XSP - Large Image
 
TR775WB0XSP - Video
Specifications Sheets
 
 
TR775WB0XSP - Specification Sheet
Attachments
 
 
TR775WB0XSP - Specification Sheet
Other Links
 
 
TR775WB0XSP - Other
 
TR775WB0XSP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.75 in
Width
1.77 in
Height
4.50 in
Descriptions
extra long description
EWD TR775W-BOX-SP ClockHanger W/Sgl
Long Description
Single Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 2.75 in Length, 1.77 in Width, 4.50 in Height, ThermoPlastic, White, Tamper Resistant, 0.2700 lb
Special Features
Wiring Type Back & Side Wire
Description
CLOCKHANGER W/SGL RECP15A 125V 2P3W W TR
Product Type
single Receptacle
Features
Tamper Resistant Single & Duplex Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accep
Short Description
15 A, 125 VAC, Single Receptacle, White, TR, USB
Additional Information
dimensions
2.7500 IN X 0.8500 IN X 4.5000 IN
Receptacle Type
Single
Compatible Wire Size
#10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL 498 File no. E15058
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR775W-BOX-SP
GTIN
00032664672361
UPC
032664672361
Taxonomies, Classifications, and Categories
Type
Commercial specification grade
Category Description
Residential receptacles
Packaging
Weight
0.2700 lb
Weight per each
0.278
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Indoor;Commercial
nema rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR775WB0XSP.
Jump To:

Similar Items

Similar items are close alternatives to TR775WB0XSP, though they may not be 100% alike.

Recessed Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Wire Ground C...
  • Our Part #: S3713I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S3713I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($585.29) ·
S3713I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.71

Each

QTY:
Each
Add
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V, Gray
  • Our Part #: S3713W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S3713W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($585.00) ·
S3713W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add
Tamper-Resistant Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 12...
  • Our Part #: S3713TRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S3713TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($779.00) ·
S3713TRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.58

Each

QTY:
Each
Add
Clock Hanger Recessed Receptacle With Smooth Wall Plate 15A, 125V, Gray
  • Our Part #: S3713LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S3713-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($585.00) ·
S3713LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR775WB0XSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151CHW Bryant Electric 00883778100420
TR775W Eaton Wiring Devices 00032664672361
688-I Leviton 00078477107867
S3713LA Legrand Pass & Seymour 00785007687828
S3713W Legrand Pass & Seymour 00785007687835

* All prices subject to change.

Begin Live Chat