TR5362CDV - Rec Dup TR 20A125V2P3W CO

Eaton Wiring Devices

  • $10.94 (Each)
  • $10.94 (Each)

  • $109.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5362CDV
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TR5362CDV
Description
Rec Dup TR 20A125V2P3W CO
Eaton Arrow Hart Heavy Duty Industrial Specification Grade Duplex Receptacle, Tamper Resistant, Auto-Grounding, Dual Control, #14-10 Awg, 20A, Flush, 125V, Ivory, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, 2-Pole, 3-Wire, ,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664744655 / 00032664744655
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.94 (Each)
Standard Packaging
$109.40 (Per 10)
Resources
Images
 
 
TR5362CDV - Small Image
 
TR5362CDV - Large Image
 
TR5362CDV - Large Image
 
TR5362CDV - Large Image
 
TR5362CDV - Video
Attachments
 
 
TR5362CDV - Specification Sheet
Brochures
 
 
TR5362CDV - Brochure
Other Links
 
 
TR5362CDV - Other
 
TR5362CDV - Other
 
TR5362CDV - Other
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
Eaton Arrow Hart heavy duty industrial specification grade duplex receptacle, Tamper resistant,auto-grounding, Dual control, #14-10 AWG, 20A, Flush, 125V, Ivory, Brass, Impact-resistant thermoplastic face,PVC body, 5-20R, 2-pole, 3-wire, ,
Description
REC DUP TR 20A125V2P3W CO
extra long description
EWD TR5362CDV Rec Dup TR 20A125V2P3
Product Type
Rec Dup TR 20A125V2P3W Controldual Iv
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR5362CDV
GTIN
00032664744655
UPC
032664744655
Taxonomies, Classifications, and Categories
Type
Heavy-duty industrial specification grade
Category Description
Residential Switches
Availability
Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat