TCI6150 - Dusttight Grip 1.40-1.75" 2"NPT Ins

Eaton

  • $112.44 (Each)
  • $112.44 (Each)

  • $7,308.60 (Per 65)
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
TCI6150
Manufacturer
Eaton
Manufacturer's Part Number
TCI6150
Description
Dusttight Grip 1.40-1.75" 2"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 1.40-1.75" Cord Diameter, 2" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646565 / 00040893646565
Weight per unit
65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.44 (Each)
Standard Packaging
$7,308.60 (Per 65)
Resources
Images
 
 
TCI6150 - Large Image
 
TCI6150 - Small Image
Attachments
 
 
TCI6150 - Specification Sheet
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
DUSTTIGHT GRIP 1.40-1.75" 2"NPT INS
extra long description
EWD TCI6150 DustTight Grip 1.40-1.7
Product Type
Dusttight Grip 1.40-1.75" 2"NPT Ins
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Special Features
Strain relief grips
Long Description
Eaton strain relief dust tight grip, Insulated, 1.40-1.75" cord diameter, 2" fitting, NPT thread
Additional Information
dimensions
2.2970 IN X 17.5210 IN X 2.2970 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TCI6150
GTIN
00040893646565
UPC
040893646565
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
65
Carton
1
Package
65
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TCI6150.
Jump To:

Cross Referenced

These items are similar to TCI6150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-015 Amtec n/a
BDSR150 Bryant Electric 00781786240421
TCI6150 Eaton Wiring Devices 00040893646565
73031213 Hubbell Wiring Device-Kellems 00783585330136
L7508 Leviton 00078477971345
BOX140 Legrand Pass & Seymour 00785007996210
7303-015 Remke 00785411102290
36517 Woodhead 00786788365172

* All prices subject to change.

Begin Live Chat