TCI5125 - Dusttight Grip 1.20-1.50" 1.50"NPT Ins

Eaton

  • $83.57 (Each)
  • $83.57 (Each)

  • $5,432.05 (Per 65)
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
TCI5125
Manufacturer
Eaton
Manufacturer's Part Number
TCI5125
Description
Dusttight Grip 1.20-1.50" 1.50"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 1.20-1.50" Cord Diameter, 1-1/2" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646558 / 00040893646558
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.57 (Each)
Standard Packaging
$5,432.05 (Per 65)
Resources
Images
 
 
TCI5125 - Large Image
 
TCI5125 - Large Image
 
TCI5125 - Large Image
 
TCI5125 - Small Image
Attachments
 
 
TCI5125 - Specification Sheet
Other Links
 
 
TCI5125 - Other
 
TCI5125 - Other
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
EWD TCI5125 DustTight Grip 1.20-1.5
Description
DUSTTIGHT GRIP 1.20-1.50" 1.50"NPT INS
Product Type
Dusttight Grip 1.20-1.50" 1.50"NPT Ins
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Eaton strain relief dust tight grip, Insulated, 1.20-1.50" cord diameter, 1-1/2" fitting, NPT thread
Special Features
Strain relief grips
Additional Information
dimensions
2.2970 IN X 2.2970 IN X 17.5210 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCI5125
GTIN
00040893646558
UPC
040893646558
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight per each
0.365
Carton
1
Package
65
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TCI5125.
Jump To:

Similar Items

Similar items are close alternatives to TCI5125, though they may not be 100% alike.

Wide Range, Straight Male, Dust Tight Grips. 1 1/2-Inch NPT, 1.200-1.500-Inch.
  • Our Part #: B0X120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BOX120
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
B0X120 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to TCI5125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-017 Amtec n/a
BDSR125 Bryant Electric 00781786240407
TCI5125 Eaton Wiring Devices 00040893646558
73031212 Hubbell Wiring Device-Kellems 00783585330129
L7507 Leviton 00078477971338
BOX120 Legrand Pass & Seymour 00785007996203
7303-014 Remke 00785411102283
36516 Woodhead 00786788365165

* All prices subject to change.

Begin Live Chat