SGF15LAM - Gfci ST Duplex 15A 125V Mid WLPLT La

Eaton

  • $20.05 (Each)
  • $20.05 (Each)

  • $200.50 (Per 10)

In-Stock: 55 available at other locations ( find a store with stock)
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
SGF15LAM
Manufacturer
Eaton
Manufacturer's Part Number
SGF15LAM
Description
Gfci ST Duplex 15A 125V Mid WLPLT La
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742361 / 00032664742361
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.05 (Each)
Standard Packaging
$200.50 (Per 10)
Stock Availability
Mineral Wells
0 (Find nearest stock)
DFW RDC
16
All Stores
55
Resources
Images
 
 
SGF15LAM - Small Image
 
SGF15LAM - Large Image
 
SGF15LAM - Large Image
Attachments
 
 
SGF15LAM - Specification Sheet
 
SGF15LAM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Self Test Duplex Receptacle
Description
GFCI ST DUPLEX 15A 125V MID WLPLT LA
Long Description
Self Test Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Features
Eaton's Arrow Hart line of GFCI receptacles ensure electrical shock protection with periodical automatic testing. If no GFCI protection is present, the receptacle will render itself inoperable and a red indicator light will glow notifying the user there is no power and the device must be replaced. GFCI receptacles are available in a number of grades including hospital, tamper resistant, non-tamper resistant and weather resistant, as well as a variety of colors including white, ivory, almond, light almond,
Short Description
15 A, 125 VAC, Self Test Duplex Receptacle, Light Almond, GFCI, Mid
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD SGF15LA-M-L GFCI ST Duplex 15A
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
SGF15LAM
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664742361
UPC
032664742361
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Residential
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:
These alternate items can be purchased instead of SGF15LAM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SGF15LAM.

00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF1...
  • Our Part #: SGF15LAML
  • DFW RDC Availability: 16
  • Total Availability: In Stock
  • MFR Part #: SGF15LA-M
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.05) ·
SGF15LAML - Eaton Wiring Devices

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.05

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SGF15LAM, though they may not be 100% alike.

Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
  • Our Part #: GF15LA
  • DFW RDC Availability: 3
  • Total Availability: In Stock
  • MFR Part #: GF15LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($250.10) ·
GF15LA - Eaton Wiring Devices

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.01

Each

QTY:
Each
Add
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design, Retail Box
  • MFR Part #: GF15LA-BX-L
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.19) ·
GF15LABXL - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$21.19

Each

QTY:
Each
Add
Gfci Deco Duplex 15A 125V Mid WLPLT La
  • MFR Part #: VGF15LA-M
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($115.90) ·
VGF15LAM - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$11.59

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat