SFS15PV - Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset Iv

Eaton

  • $33.12 (Each)
  • $33.12 (Each)

  • $3,312.00 (Per 100)

In-Stock: 0 available locally (Kansas City - North, MO) (change location)
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
SFS15PV
Manufacturer
Eaton
Manufacturer's Part Number
SFS15P-V
Description
Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset Iv
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Ivory, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate 663307
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664663307 / 00032664663307
Weight per unit
0.245 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.12 (Each)
Standard Packaging
$3,312.00 (Per 100)
Stock Availability
Kansas City - North
0 (Find nearest stock)
Lenexa
0
All Stores
2
Resources
Images
 
 
SFS15PV - Small Image
 
SFS15PV - Large Image
 
SFS15PV - Large Image
 
SFS15PV - Large Image
Other Links
 
 
SFS15PV - Other
 
SFS15PV - Other
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
Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset Iv
Description
FAN CNTL SLD SP/3WAY 3SPD 1.5A PSET IV
extra long description
EWD SFS15P-V Fan Cntl Sld SP/3Way 3
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Ivory, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 663307
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
SFS15P-V
GTIN
00032664663307
UPC
032664663307
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.245
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
El Dorado
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat