S1966 - Cover 1G Deco Wet Loc Horiz Die Cast Gy

Eaton

  • $12.69 (Each)
  • $12.69 (Each)

  • $126.90 (Per 10)
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
S1966
Manufacturer
Eaton
Manufacturer's Part Number
S1966-SP
Description
Cover 1G Deco Wet Loc Horiz Die Cast Gy
Eaton Die Cast Aluminum Gfci or Decorator Cover, Self-Closing, Surface Mount, Gray, Decorator, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Horizontal, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664313004 / 00032664313004
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Standard Packaging
$126.90 (Per 10)
Resources
Images
 
 
S1966 - Large Image
 
S1966 - Large Image
 
S1966 - Large Image
 
S1966 - Small Image
Attachments
 
 
S1966 - Specification Sheet
Brochures
 
 
S1966 - Brochure
Other Links
 
 
S1966 - Other
 
S1966 - Other
 
S1966 - Other
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
Powder coated metalElectrostatically painted
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Cover 1G Deco Wet Loc Horiz Die Cast Gy
Description
COVER 1G DECO WET LOC HORIZ DIE CAST GY
extra long description
EWD S1966-SP Cover 1G Deco Wet Loc
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton die cast aluminum GFCI or decorator cover, Self-closing, Surface mount, Gray, Decorator, Wet, Electrostatically painted, powder coated metal, Single-gang, Horizontal, Standard
Special Features
Self-closing
Additional Information
dimensions
0.7580 IN X 3.1950 IN X 4.7920 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
S1966-SP
GTIN
00032664313004
UPC
032664313004
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
RECEPTACLE COVER
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S1966.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S1966.

Self Closing Receptacle Cover, 1 Gang, 4.57 (W) X 2.81 (H) In, 0.55 In Thickness...
  • Our Part #: S1966SP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S1966-SP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($126.90) ·
S1966SP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.69

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to S1966, though they may not be 100% alike.

Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zin...
  • Our Part #: CA26GH
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA26GH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 14 ($81.90) ·
CA26GH - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.85

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat