PJS262LA - Wallplate 2G Deco Screwless Poly Mid La

Eaton

  • $8.51 (Each)
  • $8.51 (Each)

  • $170.20 (Per 20)

In-Stock: 0 available locally (Longview, TX) (change location)
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
PJS262LA
Manufacturer
Eaton
Manufacturer's Part Number
PJS262LA
Description
Wallplate 2G Deco Screwless Poly Mid La
Eaton Screwless Wallplate, Screwless, LT. Almond, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664750960 / 00032664750960
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.51 (Each)
Standard Packaging
$170.20 (Per 20)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
1,319
Resources
Images
 
 
PJS262LA - Small Image
 
PJS262LA - Large Image
 
PJS262LA - Video
Attachments
 
 
PJS262LA - Specification Sheet
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
Wallplate 2G Deco Screwless Poly Mid La
Description
WALLPLATE 2G DECO SCREWLESS POLY MID LA
extra long description
EWD PJS262LA Wallplate 2G Deco Scre
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Screwless wallplate, Screwless, Lt. Almond, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Screwless Wall Plates
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS262LA
GTIN
00032664750960
UPC
032664750960
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Screwless wallplate
Packaging
Weight per each
0.115
Carton
1
Package
20
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat