PJ28V - Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv

Eaton

  • $1.71 (Each)
  • $1.71 (Each)

  • $25.64 (Per 15)

  • $170.91 (Per 100)

  • $256.36 (Per 150)

In-Stock: 2 available locally (Cleburne, TX) (change location)
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
PJ28V
Manufacturer
Eaton
Manufacturer's Part Number
PJ28V
Description
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580130 / 00032664580130
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$25.64 (Per 15)
Standard Packaging
$256.36 (Per 150)
Stock Availability
Cleburne
2 (Check another store)
DFW RDC
0
All Stores
298
Resources
Images
 
 
PJ28V - Small Image
 
PJ28V - Large Image
 
PJ28V - Video
Attachments
 
 
PJ28V - Specification Sheet
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
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv
Description
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID IV
extra long description
EWD PJ28V Wallplate 3G 2Toggle 1Dup
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Ivory, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ28V
Brand
COOPER WIRING DEVICES
GTIN
00032664580130
UPC
032664580130
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.103
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PJ28V.
Jump To:

Similar Items

Similar items are close alternatives to PJ28V, though they may not be 100% alike.

Trademaster Plate 3-Gang, 2-Toggle, 1-Duplex Receptacle
  • Our Part #: TP28I
  • Cleburne Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP28-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 150 ($608.06) ·
TP28I - Pass & Seymour/Legrand

Cleburne Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ28V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ28I Bryant Electric 00883778109645
PJ28V Eaton Wiring Devices 00032664580130
80521-I Leviton 00078477779019
TP28-I Legrand Pass & Seymour 00785007275155

* All prices subject to change.

Begin Live Chat