PJ264GY - Wallplate 4G Decorator Poly Mid Gy

Eaton

  • $2.44 (Each)
  • $2.44 (Each)

  • $244.46 (Per 100)
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
PJ264GY
Manufacturer
Eaton
Manufacturer's Part Number
PJ264GY
Description
Wallplate 4G Decorator Poly Mid Gy
Eaton Decorator / Gfci Wallplate, Gray, Decorator Cutout, Polycarbonate, Four- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579783 / 00032664579783
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$2.44 (Each)
Standard Packaging
$244.46 (Per 100)
Resources
Images
 
 
PJ264GY - Small Image
 
PJ264GY - Large Image
 
PJ264GY - Video
Attachments
 
 
PJ264GY - Specification Sheet
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
Wallplate 4G Decorator Poly Mid Gy
extra long description
EWD PJ264GY Wallplate 4G Decorator
Description
WALLPLATE 4G DECORATOR POLY MID GY
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Gray, Decorator Cutout, Polycarbonate, Four- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 8.5600 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ264GY
GTIN
00032664579783
UPC
032664579783
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.135
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ264GY.
Jump To:

Cross Referenced

These items are similar to PJ264GY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ264GY Bryant Electric 00883778106965
PJ264GY Eaton Wiring Devices 00032664579783
PJ264-GY Leviton 00078477958018
TP264GRY Legrand Pass & Seymour 00785007275636

* All prices subject to change.

Begin Live Chat