PJ263B - Wallplate 3G Decorator Poly Mid BR

Eaton

  • $2.00 (Each)
  • $2.00 (Each)

  • $30.00 (Per 15)

  • $200.00 (Per 100)

  • $300.00 (Per 150)

Availability: In Stock Locally
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
PJ263B
Manufacturer
Eaton
Manufacturer's Part Number
PJ263B
Description
Wallplate 3G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664579691 / 00032664579691
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Carton
$30.00 (Per 15)
Standard Packaging
$300.00 (Per 150)
Resources
Images
 
 
PJ263B - Small Image
 
PJ263B - Large Image
 
PJ263B - Video
Attachments
 
 
PJ263B - Specification Sheet
Brochures
 
 
PJ263B - Brochure
Other Links
 
 
PJ263B - Other
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
Wallplate 3G Decorator Poly Mid BR
Description
WALLPLATE 3G DECORATOR POLY MID BR
extra long description
EWD PJ263B Wallplate 3G Decorator P
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
Manufacturer Information
Manufacturers Part Number
PJ263B
Brand
COOPER WIRING DEVICES
GTIN
00032664579691
UPC
032664579691
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.095
Carton
15
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ263B.
Jump To:

Similar Items

Similar items are close alternatives to PJ263B, though they may not be 100% alike.

Wall Plate, 3 Gang, 5.5 In, 0.070 In Thickness, Thermoplastic, Brown, 0.09973 LB
  • Our Part #: TP263
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP263
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 15 ($30.35) · 150 ($303.52) ·
TP263 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat