PJ23A - Wallplate 2G Blank Box Mount Poly Mid Al

Eaton

  • $1.30 (Each)
  • $1.30 (Each)

  • $26.00 (Per 20)

  • $130.00 (Per 100)

  • $260.00 (Per 200)
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
PJ23A
Manufacturer
Eaton
Manufacturer's Part Number
PJ23A
Description
Wallplate 2G Blank Box Mount Poly Mid Al
Eaton Blank Wallplate, Box Mount, Almond, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627095 / 00032664627095
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$26.00 (Per 20)
Standard Packaging
$260.00 (Per 200)
Resources
Images
 
 
PJ23A - Small Image
 
PJ23A - Large Image
 
PJ23A - Video
Attachments
 
 
PJ23A - Specification Sheet
Brochures
 
 
PJ23A - Brochure
Other Links
 
 
PJ23A - Other
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
Wallplate 2G Blank Box Mount Poly Mid Al
Description
WALLPLATE 2G BLANK BOX MOUNT POLY MID AL
extra long description
EWD PJ23A Wallplate 2G Blank Box Mo
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ23A
GTIN
00032664627095
UPC
032664627095
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.095
Carton
20
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ23A.
Jump To:

Similar Items

Similar items are close alternatives to PJ23A, though they may not be 100% alike.

The Trademaster 2-Gang Blank Wall Plate Is Constructed From High-Impact, Injecti...
  • Our Part #: TP23
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP23
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($33.44) · 200 ($334.42) ·
TP23 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ23A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ23A Eaton Wiring Devices 00032664627095
8802M-A Enerlites 00883951219390
NPJ23AL Hubbell Wiring Device-Kellems 00883778107306
80525 Leviton 00078477491904
PJ23A Leviton 00078477029251

* All prices subject to change.

Begin Live Chat