PJ126BK - Wallplate 2G Toggle/Deco Poly Mid BK

Eaton

  • $1.26 (Each)
  • $1.26 (Each)

  • $126.36 (Per 100)

  • $252.72 (Per 200)
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
PJ126BK
Manufacturer
Eaton
Manufacturer's Part Number
PJ126BK
Description
Wallplate 2G Toggle/Deco Poly Mid BK
Eaton Combination Wallplate, Black, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578984 / 00032664578984
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$1.26 (Each)
Standard Packaging
$252.72 (Per 200)
Resources
Images
 
 
PJ126BK - Small Image
 
PJ126BK - Large Image
 
PJ126BK - Video
Attachments
 
 
PJ126BK - Specification Sheet
Brochures
 
 
PJ126BK - Brochure
Other Links
 
 
PJ126BK - Other
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
Wallplate 2G Toggle/Deco Poly Mid BK
Description
WALLPLATE 2G TOGGLE/DECO POLY MID BK
extra long description
EWD PJ126BK Wallplate 2G Toggle/Dec
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Combination wallplate, Black, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
0.0800 IN X 4.9400 IN X 4.8700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PJ126BK
GTIN
00032664578984
UPC
032664578984
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.075
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ126BK.
Jump To:

Cross Referenced

These items are similar to PJ126BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP126BK Bryant Electric 00883778104510
5153BK Eaton Wiring Devices 00032664555305
PJ126BK Eaton Wiring Devices 00032664578984
NPJ126BK Hubbell Wiring Device-Kellems 00883778108815
80405-E Leviton 00078477488225
80707-E Leviton 00078477981443
SP126BK Legrand Pass & Seymour 00785007681741
TP126BK Legrand Pass & Seymour 00785007275346
PJ126-E Leviton n/a

* All prices subject to change.

Begin Live Chat