L520RW - Recp Single WT 20A 125V 2P3W H/L Yl

Eaton

  • $80.83 (Each)
  • $80.83 (Each)

  • $808.30 (Per 10)
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
L520RW
Manufacturer
Eaton
Manufacturer's Part Number
L520RW
Description
Recp Single WT 20A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back Wiring, Yellow, Single, Watertight, L5-20, Two-Pole, Three-Wire, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893687612 / 00040893687612
Weight per unit
1.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.83 (Each)
Standard Packaging
$808.30 (Per 10)
Resources
Images
 
 
L520RW - Large Image
 
L520RW - Large Image
 
L520RW - Large Image
 
L520RW - Small Image
 
L520RW - Video
Attachments
 
 
L520RW - Specification Sheet
Other Links
 
 
L520RW - Other
 
L520RW - Other
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
Recp Single WT 20A 125V 2P3W H/L Yl
Description
RECP SINGLE WT 20A 125V 2P3W H/L YL
extra long description
EWD L520RW Recp Single WT 20A 125V
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking receptacle, #14-8 AWG, 20A, Industrial, 125V, Back wiring, Yellow, Single, Watertight, L5-20, Two-pole, Three-wire, Thermoplastic
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.7500 IN X 4.2500 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
L520RW
Brand
Eaton
GTIN
00040893687612
UPC
040893687612
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
1.025
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed,UL Listed,CSA certified,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L520RW.
Jump To:

Cross Referenced

These items are similar to L520RW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L520RW Eaton Wiring Devices 00040893687612
67W47H Hubbell Wiring Device-Kellems n/a
67W47 Leviton 00078477056646

* All prices subject to change.

Begin Live Chat