GF20BK - ST Gfci 20A 125V BK

Eaton

  • $28.20 (Each)
  • $28.20 (Each)

  • $282.00 (Per 10)

In-Stock: 0 available locally (Natchitoches, LA) (change location)
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
GF20BK
Manufacturer
Eaton
Manufacturer's Part Number
GF20BK
Description
ST Gfci 20A 125V BK
Eaton Self-Test Gfci, 20A, 125V, Black, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664012372 / 00032664012372
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.20 (Each)
Standard Packaging
$282.00 (Per 10)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
318
Resources
Images
 
 
GF20BK - Small Image
 
GF20BK - Large Image
 
GF20BK - Large Image
 
GF20BK - Large Image
 
GF20BK - Video
Attachments
 
 
GF20BK - Specification Sheet
Other Links
 
 
GF20BK - Other
 
GF20BK - Other
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
Etn ST Gfci 20A 125V BK
extra long description
EWD GF20BK ETN ST GFCI 20A 125V BK
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
ST GFCI 20A 125V BK
Long Description
Eaton self-test GFCI, 20A, 125V, Black, Slim design
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
GF20BK
Brand
Eaton
GTIN
00032664012372
UPC
032664012372
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight per each
3.8
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GF20BK.
Jump To:

Similar Items

Similar items are close alternatives to GF20BK, though they may not be 100% alike.

Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Fl...
  • Our Part #: SGF20BK
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SGF20BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($259.00) ·
SGF20BK - Eaton Wiring Devices

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat