EWFWRCR15BBXL - Etn PLT Wi-Fi WR Smart Recep, W, Tray

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EWFWRCR15BBXL
Manufacturer
Eaton
Manufacturer's Part Number
EWFWRCR15-B-BX-L
Description
Etn PLT Wi-Fi WR Smart Recep, W, Tray
Eaton PLT Wi-Fi Smart Duplex Receptacle, Residential, Weather Resistant, Tamper Resistant, Neutral Required, 120V, Split Control, Duplex, 15A, 1/2 HP, 120V, Back and Side Wire, Push Button, 60 HZ, Brown, 5-15R, Es, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664007804 / 00032664007804
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
 
EWFWRCR15BBXL - Other
Brochures
 
 
EWFWRCR15BBXL - Brochure
Images
 
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Large Image
 
EWFWRCR15BBXL - Small Image
360 Images
 
 
EWFWRCR15BBXL - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ETN PLT WI-FI WR SMART RECEP, W, TRAY
Product Type
Etn PLT Wi-Fi WR Smart Recep, W, Tray
extra long description
EWD EWFWRCR15-B-BX-L ETN PLT Wi-Fi
Features
Eaton’s Wi-Fi smart home devices are designed to fit your lifestyle. Whether you want to add convenience, enhance security, or increase energy savings, Eaton helps make your home simply smart. Combined with our Eaton Brightlayer Home App, our broad selection of Wi-Fi smart dimmers, switches, fan controls, and receptacles offer a convenient way to easily program and control your home’s lights, appliances, and ceiling fans from anywhere in the world. No hubs or controllers are necessary. You can seamlessly i
Long Description
Eaton PLT Wi-Fi smart duplex receptacle, Residential, Weather Resistant, Tamper Resistant, Neutral Required, 120V, Split control, duplex, 15A, 1/2 HP, 120V, Back and side wire, Push button, 60 Hz, Brown, 5-15R, ES, WiFi
Additional Information
dimensions
1.7500 IN X 1.8000 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
EWFWRCR15-B-BX-L
Brand
Eaton
GTIN
00032664007804
UPC
032664007804
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outdoor receptacle
Packaging
Weight per each
0.33
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed,FCC Part 15,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat