CR15LA - Recp Duplex 15A 125V 2P3W Swire STR La

Eaton

  • $2.94 (Each)
  • $2.94 (Each)

  • $294.00 (Per 100)

Availability: Currently Out Of Stock
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
CR15LA
Manufacturer
Eaton
Manufacturer's Part Number
CR15LA
Description
Recp Duplex 15A 125V 2P3W Swire STR La
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Light Almond, Brass, High-Impact Nylon, PVC, 5-15R, Duplex, Screw, PVC, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664583155 / 00032664583155
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Standard Packaging
$294.00 (Per 100)
Resources
Images
 
 
CR15LA - Small Image
 
CR15LA - Large Image
 
CR15LA - Large Image
 
CR15LA - Large Image
 
CR15LA - Video
Attachments
 
 
CR15LA - Specification Sheet
Brochures
 
 
CR15LA - Brochure
Other Links
 
 
CR15LA - Other
 
CR15LA - Other
 
CR15LA - Other
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
Recp Duplex 15A 125V 2P3W Swire STR La
Description
RECP DUPLEX 15A 125V 2P3W SWIRE STR LA
extra long description
EWD CR15LA Recp Duplex 15A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Light almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Additional Information
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
CR15LA
GTIN
00032664583155
UPC
032664583155
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,Federal Specification Classification 6233 01,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR15LA.
Jump To:

Cross Referenced

These items are similar to CR15LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CR15A Eaton Wiring Devices 00032664554872
CR15LA Eaton Wiring Devices 00032664583155
CR15LA Hubbell Wiring Device-Kellems 783585127583
CRF15AL Hubbell Wiring Device-Kellems 00783585107936
CR15-T Leviton 00078477274903
CR15LA Legrand Pass & Seymour 00785007608038
CRF15LA Hubbell Wiring Device-Kellems 00783585127590

* All prices subject to change.

Begin Live Chat