BR20W - Recp Duplex 20A 125V 2P3W STR B/Swire WH

Eaton

  • $4.80 (Each)
  • $4.80 (Each)

  • $48.00 (Per 10)

  • $480.00 (Per 100)

In-Stock: 0 available locally (Georgetown, TX) (change location)
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
BR20W
Manufacturer
Eaton
Manufacturer's Part Number
BR20W
Description
Recp Duplex 20A 125V 2P3W STR B/Swire WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 0.82 In Width, 4.19 In Height, Nylon/PVC Material, White, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664750724 / 00032664750724
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Carton
$48.00 (Per 10)
Standard Packaging
$480.00 (Per 100)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
30
All Stores
1,186
Resources
Images
 
 
BR20W - Small Image
 
BR20W - Large Image
 
BR20W - Large Image
 
BR20W - Large Image
 
BR20W - Large Image
 
BR20W - Video
Attachments
 
 
BR20W - Specification Sheet
Brochures
 
 
BR20W - Brochure
Other Links
 
 
BR20W - Other
 
BR20W - Other
 
BR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon/PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.82 in
Height
4.19 in
Descriptions
Product Type
Duplex Receptacle
Description
RECP DUPLEX 20A 125V 2P3W STR B/SWIRE WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 0.82 in Width, 4.19 in Height, Nylon/PVC Material, White, 0.2000 lb
Features
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.
Short Description
20 A, 125 V, Duplex Receptacle, White, TR
Special Features
Wiring Type Back and Side Wire
extra long description
EWD BR20W Recp Duplex 20A 125V 2P3W
Additional Information
Receptacle Type
Duplex
Standards Met
Ul Listed
Made in USA
yes
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
dimensions
1.3000 IN X 0.8800 IN X 4.2000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
BR20W
GTIN
00032664750724
UPC
032664750724
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
0.2000 lb
Weight per each
0.25
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-20R
standard
Federal Specification Classification 6233 01,NOM,UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR20W.
Jump To:

Similar Items

Similar items are close alternatives to BR20W, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CRB5362W
  • Georgetown Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRB5362W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($51.45) · 100 ($514.48) ·
CRB5362W - Pass & Seymour/Legrand

Georgetown Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.14

Each

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire...
  • Our Part #: 5362W
  • Georgetown Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5362W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($106.20) ·
5362W - Hubbell Wiring Devices

Georgetown Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat