AHIG5362RN - Recp Duplex Ig 20A 125V 2P3W STR B&S or

Eaton

  • $12.51 (Each)
  • $12.51 (Each)

  • $125.10 (Per 10)

  • $1,251.01 (Per 100)
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
AHIG5362RN
Manufacturer
Eaton
Manufacturer's Part Number
AHIG5362RN
Description
Recp Duplex Ig 20A 125V 2P3W STR B&S or
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14 to 10 Awg, 20A, Flush, 125V, Back and Side, Orange, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664350207 / 00032664350207
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.51 (Each)
Carton
$12.51 (Each)
Standard Packaging
$125.10 (Per 10)
Resources
Images
 
 
AHIG5362RN - Small Image
 
AHIG5362RN - Large Image
 
AHIG5362RN - Large Image
 
AHIG5362RN - Large Image
 
AHIG5362RN - Video
Attachments
 
 
AHIG5362RN - Specification Sheet
Brochures
 
 
AHIG5362RN - Brochure
Other Links
 
 
AHIG5362RN - Other
 
AHIG5362RN - Other
 
AHIG5362RN - Other
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
Eaton Arrow Hart extra heavy-duty industrial specification grade duplex receptacle,#14 to 10 AWG,20A,Flush,125V,Back and side,Orange,Brass,High-impact nylon face,Glass-filled nylon base,5-20R,Two-pole,three-wire,grounding,Screw,Core pack
Special Features
Industrial grade
Product Type
Recp Duplex Ig 20A 125V 2P3W STR B&S or
Description
RECP DUPLEX IG 20A 125V 2P3W STR B&S OR
extra long description
EWD AHIG5362RN Recp Duplex IG 20A 1
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Additional Information
dimensions
1.3000 IN X 0.8900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AHIG5362RN
GTIN
00032664350207
UPC
032664350207
Taxonomies, Classifications, and Categories
Type
Extra heavy-duty industrial specification grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHIG5362RN.
Jump To:

Similar Items

Similar items are close alternatives to AHIG5362RN, though they may not be 100% alike.

Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, 1 Gang, #14 to #10 Awg Compati...
  • Our Part #: IG5362RN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362RN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($84.40) · 100 ($844.00) ·
IG5362RN - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AHIG5362RN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHIG5362RN Eaton Wiring Devices 00032664350207
IG5362RN Eaton Wiring Devices 00032664571503
IG8300RN Eaton Wiring Devices 00032664379604
5362-IG Leviton 00078477052457
IG8300 Legrand Pass & Seymour 00785007830347
PTIG8300 Legrand Pass & Seymour 00785007278033

* All prices subject to change.

Begin Live Chat