AHCL730P - CCL Plug 30A 277V 2P3W, Gy&BK

Eaton

  • $36.09 (Each)
  • $36.09 (Each)

  • $360.90 (Per 10)
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
AHCL730P
Manufacturer
Eaton
Manufacturer's Part Number
AHCL730P
Description
CCL Plug 30A 277V 2P3W, Gy&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 30A, Industrial, 277V, Back, Gray, Black, Ultra Grip, Nylon, L7-30, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664760112 / 00032664760112
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.09 (Each)
Standard Packaging
$360.90 (Per 10)
Resources
Images
 
 
AHCL730P - Large Image
 
AHCL730P - Small Image
 
AHCL730P - Video
Attachments
 
 
AHCL730P - Specification Sheet
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
CCL PLUG 30A 277V 2P3W, GY&BK
extra long description
EWD AHCL730P CCL Plug 30A 277V 2P3W
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Product Type
CCL Plug 30A 277V 2P3W, Gy&BK
Long Description
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 30A, Industrial, 277V, Back, Gray, Black, Ultra grip, Nylon, L7-30, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm)
Special Features
Industrial grd plugs & conns
Additional Information
media
Yes
dimensions
2.2300 IN X 2.1000 IN X 2.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL730P
GTIN
00032664760112
UPC
032664760112
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHCL730P.
Jump To:

Similar Items

Similar items are close alternatives to AHCL730P, though they may not be 100% alike.

Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 277V, Back Wiring, Black, White,...
  • Our Part #: AHL730P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL730P-OBS
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($397.30) ·
AHL730P - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.73

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat