AHCL1630R - CCL Recp 30A 480V 3PH 3P4W RD&BK

Eaton

  • $50.83 (Each)
  • $50.83 (Each)

  • $2,541.50 (Per 50)

In-Stock: 614 available at other locations ( find a store with stock)
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
AHCL1630R
Manufacturer
Eaton
Manufacturer's Part Number
AHCL1630R
Description
CCL Recp 30A 480V 3PH 3P4W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480 V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L16-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
032664758591 / 00032664758591
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.83 (Each)
Standard Packaging
$2,541.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
614
Resources
Images
 
 
AHCL1630R - Large Image
 
AHCL1630R - Small Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Large Image
 
AHCL1630R - Video
360 Images
 
 
AHCL1630R - 360 Image
Attachments
 
 
AHCL1630R - Specification Sheet
Other Links
 
 
AHCL1630R - Other
 
AHCL1630R - Other
 
AHCL1630R - Other
 
AHCL1630R - Other
 
AHCL1630R - Other
 
AHCL1630R - Other
 
AHCL1630R - Other
 
AHCL1630R - Other
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
CCL Recp 30A 480V 3PH 3P4W RD&BK
Description
CCL RECP 30A 480V 3PH 3P4W RD&BK
extra long description
EWD AHCL1630R CCL Recp 30A 480V 3PH
Features
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 480 V, Back and Side, Red, Black, Ultra grip, Glass filled Nylon, L16-30, Three-pole, Four-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F)
Additional Information
media
Yes
dimensions
1.6200 IN X 1.0600 IN X 3.6400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AHCL1630R
GTIN
00032664758591
UPC
032664758591
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Color Coded Locking
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,UL Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 614

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of AHCL1630R.
Jump To:

Similar Items

Similar items are close alternatives to AHCL1630R, though they may not be 100% alike.

Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 Awg Compat...
  • Our Part #: L1630R
  • Nacogdoches Availability: 43
  • Total Availability: In Stock
  • MFR Part #: L1630R
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,506.21) ·
L1630R - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$90.12

Each

QTY:
Each
Add
Single Receptacle, 30 A, 480 V Ac, 3 Poles, 4 Wires, #12 to #8 Awg Compatible Wi...
  • MFR Part #: HBL2730
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($888.00) ·
HBL2730 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$88.80

Each

QTY:
Each
Add
Single Receptacle, 30 A, 480 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire ...
  • MFR Part #: AHL1630R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($864.50) · 50 ($4,322.50) ·
AHL1630R - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$86.45

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat